FESTO 186311 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-10


Push-in L-Fitting

References
festo:QSKL-G3/8-10
rubix:124A8415
manufacturer :186311
ean:4052568040970
QSKL-G3/8-10 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186311 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-10


Push-in L-fitting, self-sealing QSKL-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight68,47 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
  • Delivery usually within ( 11 ) days