NORGREN 100400500 PFIT 5MM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100400500
Rubix:45013461
Manufacturer :100400500

Documents
Product details : NORGREN 100400500 PFIT 5MM ELBOW CONNECTOR
Angle connection 5 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø5 mm |
| Profile | pneufit 10 |
| Connection 2 | tube ø5 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.11 excl. VAT
/ Each
£ 6.13 incl. VAT
- Usually arrives within 14 working days
