References
SMC:LQ3-5P19-1
Rubix:2605041
EAN:3618035952088

Documents
Product details : SMC LQ3-5P19-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | pfa (fluoropolymer) |
| Profile | p |
| Max. temperature | 150 °C |
| Type | blanking plug |
| Tube diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Delivery usually within ( 30 ) days