References
Festo:QSLF-3/8-8-B
Rubix:117A8179
Manufacturer :153278
EAN:4052568033507

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 153278 PUSH-IN L-FITTING QSLF-3/8-8-B
Push-in L-fitting QSLF-3/8-8-B 360° orientable, internal thread with external Hexagon. Size=Standard, Nominal size=4,8 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 30,5 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ 10 pieces
£ 46.08 incl. VAT
- Delivery usually within ( 2 ) days