References
Festo:NPQH-D-S10-Q4-P10
Rubix:391A4570
Manufacturer :578307
EAN:4052568060107

Technical specifications
| Material | brass, chemically nickel-plated |
|---|---|
| Connection 1 | push-in sleeve ø 10 mm |
Documents
Product details : FESTO 578307 CONNECTOR
Plug connector NPQH-D-S10-Q4-P10 Size=Standard, Nominal size=3,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 15,75 g |
|---|---|
| Material | brass, chemically nickel-plated |
| Connection 1 | push-in sleeve ø 10 mm |
| Profile | straight |
| Connection 2 | for tubing od 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Delivery usually within ( 2 ) days