References
Festo:QSPLLKG20-12
Rubix:391A5868
Manufacturer :132865
EAN:4052568028381

Technical specifications
| Material | housing: reinforced polyamide (pa); disassembly ring: pom; pipe seal: nbr; clamp: high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
Documents
Product details : FESTO 132865 CARTRIDGE
cartridge QSPLLKG20-12 With push-in connector, long L-form Size=Standard, Nominal size=7,3 mm, Type of seal on screw-in stud=O-ring, Assembly Position=Any, Container size=10
Cartridge QSPLLKG20-12 132865
Technical specifications
Attributes
| Material | housing: reinforced polyamide (pa); disassembly ring: pom; pipe seal: nbr; clamp: high-alloy stainless steel |
|---|---|
| Connection 1 | 20 mm cartridge |
| Profile | elbow shape, long |
| Connection 2 | 12 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Delivery usually within ( 6 ) days