FESTO 153077 PUSH-IN L-FITTING, LONG QSLL-1/8-6

Push-in L-Fitting

See technical informationSee documents

References

Festo:QSLL-1/8-6
Rubix:118A0268
Manufacturer :153077
EAN:4052568031701
QSLL-1/8-6 Push-in L-fitting, long

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/8
See all Specifications

Documents

Product details : FESTO 153077 PUSH-IN L-FITTING, LONG QSLL-1/8-6


Push-in L-fitting, long QSLL-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x70x20 mm
Logistic Weight25,92 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/8
Profilestandard
Connection 26
£ 28.50 excl. VAT
/ 10 pieces
£ 34.20 incl. VAT
  • Delivery usually within ( 2 ) days