MECALINE 840748 FLOW REG METER-IN 10- G3/8IN
INFLOW UNIVERSAL MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:840748
Rubix:216A3112
EAN:3660338061455

Documents
Product details : MECALINE 840748 FLOW REG METER-IN 10- G3/8IN
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "V" on the body
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- Usually arrives within 14 working days
