FESTO 186135 PUSH-IN L-FITTING, LONG QSLL-G3/8-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G3/8-12
Rubix:118A0749
Manufacturer :186135
EAN:4052568039400

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186135 PUSH-IN L-FITTING, LONG QSLL-G3/8-12
Push-in L-fitting, long QSLL-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 105,31 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ 10 pieces
£ 91.08 incl. VAT
- Delivery usually within ( 2 ) days