References
IMI Norgren:C01881228
Rubix:119A1320
Manufacturer :C01881228


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; release ring: pom; retaining ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | pipe ø ext. 12 mm (push-in fitting) |
Product details : NORGREN C01881228 SWIVEL Y ADAPTER MALE
Rotatable y-screw-in fitting 12-r1/4 Pneufit C
Pneufit-C Swivel Y adaptor Ø12mm x R1/4" C01881228
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; release ring: pom; retaining ring: stainless steel; seal: nbr (silicone-free) |
|---|---|
| Connection 1 | pipe ø ext. 12 mm (push-in fitting) |
| Profile | swiveling y-adapter |
| Connection 2 | r1/4' (bspt tapered thread, male) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Usually arrives within 14 working days