Push-in L-Fitting
Material | PBT |
---|---|
Connection 1 | M5 |
Logistics dimensions (L x W x H) | 80x50x20 mm |
---|---|
Logistic Weight | 9 g |
Material | PBT |
Connection 1 | M5 |
Profile | QSMLL |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days