FESTO 186142 PUSH-IN L-FITTING QSLV-G3/8-8


Push-in L-Fitting

References
festo:QSLV-G3/8-8
rubix:118A0748
manufacturer :186142
ean:4052568039462
QSLV-G3/8-8 Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 186142 PUSH-IN L-FITTING QSLV-G3/8-8


Push-in L-fitting QSLV-G3/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight73,04 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ 10 pieces
£ 91.80 incl. VAT
  • Delivery usually within ( 11 ) days