References
Festo:NPQM-LK-G14-Q6-P10
Rubix:391A4611
Manufacturer :558821
EAN:4052568055554

Technical specifications
| Material | nickel-plated brass (housing);nbr (tubing seal) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 558821 PUSH-IN L-FITTING
Push-in L-fitting NPQM-LK-G14-Q6-P10 Size=Standard, Nominal size=5,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 39,86 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (tubing seal) |
| Connection 1 | g 1/4 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Delivery usually within ( 2 ) days