FESTO 186187 PUSH-IN Y-FITTING QSY-G3/8-12


Push-in Y-Fitting

References
festo:QSY-G3/8-12
rubix:132A4458
manufacturer :186187
ean:4052568039912
QSY-G3/8-12 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186187 PUSH-IN Y-FITTING QSY-G3/8-12


Push-in Y-fitting QSY-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x130x40 mm
Logistic Weight62,6 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 141.00 excl. VAT
/ 10 pieces
£ 169.20 incl. VAT
  • Delivery usually within ( 11 ) days