Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 186152 PUSH-IN L-FITTING QSLV-G3/8-8-I
FESTO 186152 PUSH-IN L-FITTING QSLV-G3/8-8-I
Push-In L-Fitting
References
festo:
QSLV-G3/8-8-I
rubix:
116A0268
manufacturer :
186152
ean:
4052568039561
Technical specifications
Material
POM;PBT;High Alloy Steel;NBR (Seal)
Connection 1
G 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186152 PUSH-IN L-FITTING QSLV-G3/8-8-I
Push-in L-fitting QSLV-G3/8-8-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistic Weight
32,47
g
Material
POM;PBT;High Alloy Steel;NBR (Seal)
Connection 1
G 3/8
Profile
QSLV
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.60
excl. VAT
/ 10
pieces
£
115.92
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 558718 PUSH-IN L-FITTING NPQM-L-G12-Q10-P10
NORGREN 101251018 PFIT 10MM-R1/8 STRAIGHT ADPT
SMC KQ2LE04-00A-X35 ONE-TOUCH FITTING
SMC KQ2U10-99A-X35 ONE-TOUCH FITTING
SMC KQ2LF10-02A-X35 ONE-TOUCH FITTING
AVENTICS 1823373074
FESTO 133146 PUSH-IN Y-CONNECTOR QSY-8H-B
SMC KPQH08-00 ONE TOUCH FITTING FOR CLEAN ROOM
NORGREN C00840600 PFITC 6MM STEM Y CONECTOR
NORGREN 432252268 A/COMP FITT 22MMX3/4 STR ADAPT
SMC KQ2H10-01NP ONE-TOUCH FITTING
AVENTICS 1823373049
SMC KQ2W08-99A MALE FITTING I8 TUBE
SMC KQ2W16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
SMC KQ2F04-02N ONE-TOUCH FITTING