References
Festo:QSY-8H-B
Rubix:116A7916
Manufacturer :133146
EAN:4052568030254

Technical specifications
| Material | pbt (body) / pom (release ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamp) |
|---|---|
| Connection 1 | plug-in sleeve ø 8 mm (qs-8) |
Documents
Product details : FESTO 133146 PUSH-IN Y-CONNECTOR QSY-8H-B
Push-in Y-connector QSY-8H-B with push-in sleeve. Size=Standard, Nominal size=4,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 12,3 g |
|---|---|
| Material | pbt (body) / pom (release ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamp) |
| Connection 1 | plug-in sleeve ø 8 mm (qs-8) |
| Profile | standard |
| Connection 2 | for tubing ø 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ 10 pieces
£ 58.32 incl. VAT
- Delivery usually within ( 2 ) days