FESTO 558718 PUSH-IN L-FITTING NPQM-L-G12-Q10-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G12-Q10-P10
Rubix:116A0481
Manufacturer :558718
EAN:4052568054878

Documents
Product details : FESTO 558718 PUSH-IN L-FITTING NPQM-L-G12-Q10-P10
Push-in L-fitting NPQM-L-G12-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 43,82 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ 10 pieces
£ 69.48 incl. VAT
- Delivery usually within ( 2 ) days