References
Festo:QS-1/2-16-20
Rubix:116A0602
Manufacturer :130685
EAN:4052568024062

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 130685 PUSH-IN FITTING QS-1/2-16-20
Push-in fitting QS-1/2-16-20 male thread with external Hexagon. Size=Standard, Nominal size=12 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=20
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107x80x92 mm |
|---|---|
| Logistic Weight | 68,31 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 114.40 excl. VAT
/ 20 pieces
£ 137.28 incl. VAT
- In stock: Next day delivery