FESTO 153196 MULTIPLE DISTRIBUTOR QSYTF-1/8-6-B
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSYTF-1/8-6-B
Rubix:132A7237
Manufacturer :153196
EAN:4052568032807

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/8;g 1/8 |
Documents
Product details : FESTO 153196 MULTIPLE DISTRIBUTOR QSYTF-1/8-6-B
Multiple Distributor QSYTF-1/8-6-B 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/8;g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Delivery usually within ( 2 ) days