References
Festo:NPQM-T-Q8-S8-P10
Rubix:391A4623
Manufacturer :558793
EAN:4052568055301

Technical specifications
| Material | brass, nickel-plated (body); nbr (tube seal) |
|---|---|
| Connection 1 | plug-in sleeve ø 8 |
Documents
Product details : FESTO 558793 PUSH-IN T-CONNECTOR
Push-in T connector NPQM-T-Q8-S8-P10 Size=Standard, Nominal size=5,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 29,9 g |
|---|---|
| Material | brass, nickel-plated (body); nbr (tube seal) |
| Connection 1 | plug-in sleeve ø 8 |
| Profile | t-shape |
| Connection 2 | for tubing od 8 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
- Delivery usually within ( 2 ) days