References
Festo:CN-M3-PK-2
Rubix:122A9554
Manufacturer :15871
EAN:4052568022112

Documents
Product details : FESTO 15871 BARBED FITTING CN-M3-PK-2
Barbed fitting CN-M3-PK-2 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 0,54 g |
|---|---|
| Material | high alloy steel |
| Connection 1 | tubing o,d, 3mm |
| Connection 2 | m3 |
Show UNSPSC/ECL@SS
£ 38.90 excl. VAT
/ 10 pieces
£ 46.68 incl. VAT
- Delivery usually within ( 26 ) days