FESTO 177701 PUSH-IN CONNECTOR CQ-15H-12


Push-In Connector

References
festo:CQ-15H-12
rubix:124A7166
manufacturer :177701
ean:4052568038502
CQ-15H-12 Push-in connector
brand logo
Technical specifications
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 177701 PUSH-IN CONNECTOR CQ-15H-12


Push-in connector CQ-15H-12 For high flow rates. Nominal size=9,15 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar

Technical specifications


Attributes
Logistic Weight13,3 g
MaterialPOM (Housing);NBR (Seal);POM (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 212
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
  • Delivery usually within ( 11 ) days