References
Festo:QST-16-12
Rubix:115A9835
Manufacturer :130616
EAN:4052568023744

Documents
Product details : FESTO 130616 PUSH-IN T-CONNECTOR QST-16-12
Push-in T connector QST-10-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x20 mm |
|---|---|
| Logistic Weight | 46,02 g |
| Material | pbt |
| Connection 1 | 16 mm |
| Profile | qst |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
- Delivery usually within ( 2 ) days