MECALINE 858863 LONG MALE 90 ELBOW 10-G1/2IN
PARALLEL MALE 90° ELBOW LONG
See technical informationSee documentsReferences
Superseded Ref:858780
Mecaline:858863
Rubix:216A1638
EAN:3660338139338

Documents
Product details : MECALINE 858863 LONG MALE 90 ELBOW 10-G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 7.52 excl. VAT
/ Each
£ 9.02 incl. VAT
- Usually arrives within 14 working days
