Push-In L-Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 12 mm |
Logistics dimensions (L x W x H) | 35x35x15 mm |
---|---|
Logistic Weight | 48,9 g |
Material | Nickel-Plated Brass |
Connection 1 | 12 mm |
Profile | NPQH |
Connection 2 | 12 mm |
Min. temperature | 0 °C |
Max. temperature | 150 °C |
Delivery usually within ( 2 ) days