FESTO 160533 PUSH-IN T-CONNECTOR QST-V0-6


Push-in T-Connector

References
festo:QST-V0-6
rubix:124A7972
manufacturer :160533
ean:4052568035822
QST-V0-6 Push-in T connector
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing)
See all Specifications

Product details : FESTO 160533 PUSH-IN T-CONNECTOR QST-V0-6


Push-in T connector QST-V0-6 Size=Standard, Nominal size=4 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistics dimensions (L x W x H)112x83x47 mm
Logistic Weight13,2 g
MaterialPBT-Reinforced (Housing)
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 125.40 excl. VAT
/ 10 pieces
£ 150.48 incl. VAT
  • Delivery usually within ( 11 ) days