FESTO 186133 PUSH-IN L-FITTING, LONG QSLL-G1/4-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G1/4-10
Rubix:118A0751
Manufacturer :186133
EAN:4052568039387

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186133 PUSH-IN L-FITTING, LONG QSLL-G1/4-10
Push-in L-fitting, long QSLL-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x40 mm |
|---|---|
| Logistic Weight | 63,68 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 57.50 excl. VAT
/ 10 pieces
£ 69.00 incl. VAT
- Delivery usually within ( 2 ) days