Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858772 LONG MALE 90 ELBOW 16- R1/8IN
MECALINE 858772 LONG MALE 90 ELBOW 16- R1/8IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858772
rubix:
216A1717
ean:
3660338138423
Technical specifications
Material
Polymer Body
Connection 1
R1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858772 LONG MALE 90 ELBOW 16- R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/2
Connection 2
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC DT04-00 FITTING
SMC KQ2L06-G01A1 ONE-TOUCH FITTING
FESTO 133115 PUSH-IN T-CONNECTOR
SMC KQ2H10-G03N ONE-TOUCH FITTING
SMC LQ1H21-M FITTING
AVENTICS 2122110380
SMC KQ2Y08-G01A ONE TOUCH FITTING
LEGRIS LF3000 FITTING 3107 06 00
LEGRIS LF3000 FITTING 3148 10 13
LEGRIS MALE STUD-G 25BSPT 6605-25-34
FESTO 153062 PUSH-IN L-CONNECTOR QSL-8H-6
NORGREN 430020600 6MM UNIV TUBING SLEEVE
NORGREN 102680818 PNEUFIT PUSH-IN FITTINGS
SMC KGT04-00 FITTING
LEGRIS LF3000 FITTING 3144 04 04