References
SMC:KQN06-99
Rubix:115A3857
Manufacturer :KQN06-99
EAN:3618032095795

Documents
Product details : SMC KQN06-99 FITTING
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side .
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Material | pbt |
| Connection 1 | push-in (ø6 mm) |
| Profile | nipple (straight tube-to-tube adapter) |
| Connection 2 | push-in (ø6 mm) |
| Max. temperature | 60 °C |
| Type | straight tube-to-tube adapter (nipple) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ 10 pieces
£ 16.20 incl. VAT
- Delivery usually within ( 4 ) days