FESTO 177578 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-29-PG-29
Protective Conduit L-Fitting
See technical informationSee documentsReferences
Festo:MKRL-29-PG-29
Rubix:117A0227
Manufacturer :177578
EAN:4052568038199

Documents
Product details : FESTO 177578 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-29-PG-29
Protective conduit L-fitting MKRL-29-PG-29 with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 40,78 g |
|---|---|
| Material | polyamide (pa) |
| Connection 1 | pg 29 |
| Profile | elbow fitting (l-shaped) |
| Connection 2 | 44 |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 16 ) days