References
Festo:QSMT-M5-3
Rubix:124A9199
Manufacturer :153352
EAN:4052568034122

Technical specifications
| Material | body: pbt; screw cap: nickel-plated brass; release ring: pom; tube seal: nbr; tube retaining claw: high-alloy stainless steel |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 153352 PUSH-IN T-FITTING QSMT-M5-3
Push-in T-fitting QSMT-M5-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 3,39 g |
|---|---|
| Material | body: pbt; screw cap: nickel-plated brass; release ring: pom; tube seal: nbr; tube retaining claw: high-alloy stainless steel |
| Connection 1 | male thread m5 |
| Profile | push-in t-fitting (tee) |
| Connection 2 | tube od 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.60 excl. VAT
/ 10 pieces
£ 40.32 incl. VAT
- Delivery usually within ( 2 ) days