References
Festo:QSF-3/8-6-B
Rubix:124A5153
Manufacturer :190652
EAN:4052568042875

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 190652 PUSH-IN FITTING QSF-3/8-6-B
Push-in fitting QSF-3/8-6-B female thread with external Hexagon. Size=Standard, Nominal size=4,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x25x25 mm |
|---|---|
| Logistic Weight | 30,73 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 34.10 excl. VAT
/ 10 pieces
£ 40.92 incl. VAT
- Delivery usually within ( 2 ) days