Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 578273 PUSH-IN L-CONNECTOR NPQH-L-Q10-E-P10
FESTO 578273 PUSH-IN L-CONNECTOR NPQH-L-Q10-E-P10
Push-in L-Connector
References
festo:
NPQH-L-Q10-E-P10
rubix:
116A1569
manufacturer :
578273
ean:
4052568059767
Technical specifications
Material
Nickel-Plated Brass
Connection 1
10 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 578273 PUSH-IN L-CONNECTOR NPQH-L-Q10-E-P10
Push-in L-connector NPQH-L-Q10-E-P10 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
Logistic Weight
29,7
g
Material
Nickel-Plated Brass
Connection 1
10 mm
Profile
NPQH
Connection 2
10 mm
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.34
excl. VAT
/
Each
£
7.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQB2H12-G02 ONE-TOUCH FITTING
FESTO 186178 PUSH-IN T-FITTING QSTL-G1/2-16
SMC KGS10-03 FITTING
FESTO 133149 PUSH-IN Y-CONNECTOR
FESTO 130721 PUSH-IN SLEEVE QSH-12-10-20
FESTO 578258 BLANKING PLUG NPQH-P-S6-P10
NORGREN 431450628 6MM X 1/4 MALE ELBOW ADAPT
SMC KQG2W04-02S ONE-TOUCH FITTING SUS 316
FESTO 153272 BLANKING PLUG QSC-16H
LEGRIS 6612 25 00 45DEG EQUAL ELBOW D25
FESTO 2025 BARBED HOSE FITTING C-3/8-P-9
FESTO 130603 PUSH-IN FITTING QSW-3/8-12
SMC KQ2U08-02AS BRASS FITTING 1/4 THREAD I 8 TUBE
HIGH FLOW FEMALE HALF COUPLER CR-400
FESTO 578291 PUSH-IN L-FITTING NPQH-L-G12-Q10-P10