References
Festo:QST-1/4-4
Rubix:115A9666
Manufacturer :190668
EAN:4052568043001

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 190668 PUSH-IN T-FITTING QST-1/4-4
Push-in T-fitting QST-1/4-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x10x30 mm |
|---|---|
| Logistic Weight | 22,4 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ 10 pieces
£ 41.64 incl. VAT
- Delivery usually within ( 2 ) days