QS Push-in fitting
Material | PBT |
---|---|
Connection 1 | 16 mm |
Logistics dimensions (L x W x H) | 78x50x29 mm |
---|---|
Logistic Weight | 44,46 g |
Material | PBT |
Connection 1 | 16 mm |
Profile | QST |
Connection 2 | 16 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days