FESTO 153197 MULTIPLE DISTRIBUTOR QSYTF-1/4-8-B
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSYTF-1/4-8-B
Rubix:124A9191
Manufacturer :153197
EAN:4052568032814

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4;g 1/4 |
Documents
Product details : FESTO 153197 MULTIPLE DISTRIBUTOR QSYTF-1/4-8-B
Multiple Distributor QSYTF-1/4-8-B 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 44,26 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4;g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 2 ) days