References
Festo:QST-3/8-16
Rubix:118A0526
Manufacturer :164959
EAN:4052568073534

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 164959 PUSH-IN T-FITTING QST-3/8-16
Push-in T-fitting QST-3/8-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 89,63 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 16 |
Show UNSPSC/ECL@SS
£ 15.89 excl. VAT
/ Each
£ 19.07 incl. VAT
- Delivery usually within ( 2 ) days