FESTO 130774 PUSH-IN L-FITTING QSML-M7-6-100


Push-in L-Fitting

References
festo:QSML-M7-6-100
rubix:124A7403
manufacturer :130774
ean:4052568024956
QSML-M7-6-100 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130774 PUSH-IN L-FITTING QSML-M7-6-100


Push-in L-fitting QSML-M7-6-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight6,51 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 26
Show UNSPSC/ECL@SS
£ 298.00 excl. VAT
/ 100 pieces
£ 357.60 incl. VAT
  • Delivery usually within ( 11 ) days