FESTO 186168 PUSH-IN T-FITTING QSTL-G1/8-4


Push-In T-Fitting

References
festo:QSTL-G1/8-4
rubix:117A8933
manufacturer :186168
ean:4052568039721
QSTL-G1/8-4 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 186168 PUSH-IN T-FITTING QSTL-G1/8-4


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight15,51 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ 10 pieces
£ 66.24 incl. VAT
  • Delivery usually within ( 11 ) days