References
SMC:KQ2F04-G01N
Rubix:393A7526

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : SMC KQ2F04-G01N ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | g 1/8 |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Usually arrives within 14 working days