FESTO 578289 PUSH-IN L-FITTING NPQH-L-G38-Q12-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-L-G38-Q12-P10
Rubix:116A0483
Manufacturer :578289
EAN:4052568059927

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 578289 PUSH-IN L-FITTING NPQH-L-G38-Q12-P10
Push-in L-fitting NPQH-L-G38-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x35x17 mm |
|---|---|
| Logistic Weight | 58,48 g |
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 60.10 excl. VAT
/ 10 pieces
£ 72.12 incl. VAT
- Delivery usually within ( 2 ) days