• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. PHOENIX 3004100 FUSE TERMINAL BLOCK

PHOENIX 3004100 FUSE TERMINAL BLOCK

Fuse clamp

See technical information

References

Phoenix Contact:3004100
Rubix:219A0394
EAN:4017918090623
brand logo
brand logo

Technical specifications

Typephoenix 3004100 fuse terminal block
See all Specifications

Product details : PHOENIX 3004100 FUSE TERMINAL BLOCK


Fuse terminal block

Technical specifications


Attributes
Typephoenix 3004100 fuse terminal block
Colourblack
Show UNSPSC/ECL@SS
  • Delivery usually within ( 2 ) days

Check our products from related categories

MK K3702 2-GANG GRID FRAMESMC IZT40-16D36HQ-3F IONIZERCENTAUR PVC SA 2 250ML WATERPROOF ADHESIVESMC IZN10E-01P06-X367 IZN10E IONIZER NOZZLE TYPECENTAUR PVC CSB 20W 20MM SLIP BEND WHITE (DIA)20 MMSMC IZT42-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC AFT 3 RADIUS DADO FLAT TEE C/W SEGREGATORHAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MMSMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERINGERSOLL RAND S64M18L-PS1 18MM 1/2DR IMPACT POWER SOCKETCENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MMCENTAUR PVC MT 4-4W CMT 4 EQUAL TEECENTAUR PVC CMA 25B 25MM MALE ADAPTOR C/W L/RING BLACK (DIA)25 MMSIEMENS AG 3RV2011-1JA10 MPCB SIZE S00 14-20A SCREWSMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEEL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap