FESTO 130659 PUSH-IN Y-CONNECTOR CRQSY-10


Push-In Y-Connector

References
festo:CRQSY-10
rubix:265A0688
manufacturer :130659
ean:4052568116347
CRQSY-10 Push-in Y-connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130659 PUSH-IN Y-CONNECTOR CRQSY-10


Push-in Y-connector CRQSY-10 Size=Standard, Nominal size=5,6 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight53,5 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 144.99 excl. VAT
/ Each
£ 173.99 incl. VAT
  • Delivery usually within ( 8 ) days