References
Festo:QSL-1/4-6
Rubix:80083567
Manufacturer :153047
EAN:4052568011055

Documents
Product details : FESTO - 153047 PUSH IN L FITTING QSL-1/4-6
Push-in L-fitting QSL-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x28x17 mm |
|---|---|
| Logistic Weight | 22 g |
| Material | pbt |
| Connection 1 | r 1/4 |
| Profile | qsl |
| Connection 2 | 12.5 |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ 10 pieces
£ 25.80 incl. VAT
- In stock: Next day delivery