References
Festo:QM-3/4-3/4
Rubix:116A7028
Manufacturer :4226
EAN:4052568008482

Technical specifications
| Material | anodised wrought aluminium alloy (sleeve) |
|---|---|
| Connection 1 | g 3/4 in |
Documents
Product details : FESTO 4226 PIPE SOCKET QM-3/4-3/4
Sleeve QM-3/4-3/4 Product weight=36 g, Pneumatic Connection, port 1=G3/4, Pneumatic Connection, port 2=G3/4, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, sleeve=(* Wrought Aluminium alloy, * Anodised)
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Material | anodised wrought aluminium alloy (sleeve) |
| Connection 1 | g 3/4 in |
| Profile | qm |
| Connection 2 | g 3/4 in |
Show UNSPSC/ECL@SS
£ 10.58 excl. VAT
/ Each
£ 12.70 incl. VAT
- Delivery usually within ( 2 ) days