FESTO 130656 PUSH-IN Y-CONNECTOR CRQSY-4


Push-In Y-Connector

References
festo:CRQSY-4
rubix:118A0259
manufacturer :130656
ean:4052568068462
CRQSY-4 Push-in Y-connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130656 PUSH-IN Y-CONNECTOR CRQSY-4


Push-in Y-connector CRQSY-4 Size=Standard, Nominal size=2 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight16,64 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 85.92 excl. VAT
/ Each
£ 103.10 incl. VAT
  • Delivery usually within ( 8 ) days