Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860076 SOCKET UNION Y MM 12
MECALINE 860076 SOCKET UNION Y MM 12
UNION Y FITTINGS
References
mecaline:
860076
rubix:
216A1979
ean:
3660338150265
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860076 SOCKET UNION Y MM 12
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.77
excl. VAT
/
Each
£
5.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SMC KQ2U06-02GS STAINLESS STEEL FITTINGS
FESTO 130769 PUSH-IN L-FITTING QSML-M3-4-100
FESTO 578401 PUSH-IN T-FITTING NPQH-T-G38-Q12-P10
FESTO 153230 MULTIPLE DISTRIBUTOR QSLV3-1/2-12
FESTO 186336 PUSH-IN T-FITTING QST-V0-G1/8-6
FESTO 130699 BLANKING PLUG QSC-4H-100
SMC KQ2L13-02N ONE-TOUCH FITTING
FESTO 161020 SLOT NUT
FESTO 4470 ELBOW QUICK CONNECTOR LCK-1/8-PK-6
SMC LQT40-12-1 FITTING
NORGREN C02261028 PFITC 10MM-G1/4 FEMALE ADPT
SMC KK3S-04L ELBOW CONNECTOR
NORGREN 102251048 STRAIGHT ADAPTER MALE
LEGRIS LF3000 FITTING 3166 08 14
SMC KQ2F12-G04N ONE-TOUCH FITTING