References
Festo:QS-10-50
Rubix:124A9720
Manufacturer :130689
EAN:4052568024109

Documents
Product details : FESTO 130689 PUSH-IN CONNECTOR QS-10-50
Push-in connector QS-10-50 Size=Standard, Nominal size=6,7 mm, Assembly Position=Any, Container size=50, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 16,75 g |
| Material | pbt |
| Connection 1 | 10 mm |
| Profile | qs |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 145.50 excl. VAT
/ 50 pieces
£ 174.60 incl. VAT
- In stock: Next day delivery