References
Festo:QSYL-G1/4-10
Rubix:118A0947
Manufacturer :186195
EAN:4052568039998

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186195 PUSH-IN Y-FITTING QSYL-G1/4-10
Push-in Y-fitting QSYL-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 44,7 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Delivery usually within ( 2 ) days