References
Festo:QSL-6HL
Rubix:117A8180
Manufacturer :153066
EAN:4052568031596

Documents
Product details : FESTO 153066 PUSH-IN L-CONNECTOR QSL-6HL
Push-in L-connector QSL-6HL with push-in sleeve. Size=Standard, Nominal size=3,1 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x70x20 mm |
|---|---|
| Logistic Weight | 4,41 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsl |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ 10 pieces
£ 40.44 incl. VAT
- Delivery usually within ( 2 ) days